Shop All Viscometers
Ohaus
pH Solution, 30mL
Mfr # 30100424
Zoro # G4362228
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Size 30 mL
- Concentration 96.55%, 3.07%, 0.37%, 0.01%
- Shelf Life 3 mo
Product Information
- Brand Ohaus
- MFR # 30100424
- Zoro # G4362228
- Country of Origin United States
- Category Viscometers
Dimensions
Chemical Container Size | 30 mL |
Details
Description
pH Solution, Concentration 96.55 Percent, 3.07 Percent, 0.37 Percent, 0.01 Percent, CAS Number 7732-18-5, 7447-40-7, 110-44-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 30 mL, Chemical Family Type Standards and Solutions, Shelf Life 3 mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PP, PK2000 (111042)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- EXTECH Conductivity Meter, 9V Battery (EC210)
- OHAUS Conductivity Standard (30100442)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- Ohaus Viscometers