Probe, 1 1/2 in H, ABS Plastic
- Mfr # ST20M-C
- Zoro # G222657065
product price:Â
$
83.19
/ea
Key Features
Body Material
ABS Plastic
Tip Shape
Bulb
Product Type
Probe
Range
0 to 10 ppt, 0 to 14 pH, 0 to 19.99 ms/cm, 0 to 99 Degrees C
Disposability
Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST20M-C
- Zoro #
- G222657065
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 1/2 in
- Overall Width
- 1 3/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Body Material
- ABS Plastic
- Tip Shape
- Bulb
- Product Type
- Probe
- Range
- 0 to 10 ppt, 0 to 14 pH, 0 to 19.99 ms/cm, 0 to 99 Degrees C
- Item
- Probe
- Disposability
- Reusable
- Shelf Life
- 1 yr
- Material
- ABS Plastic
- Includes
- (4) AG13 Battery
- Electrolyte
- KCl
- Test Parameters
- Conductivity, pH, Salinity, Temperature
- Junction
- Ceramic Pin
- Shell Material
- ABS Plastic
Description
Probe, Tip Shape Bulb, Body Material ABS Plastic, Cable Length Not Applicable, Amplifier Not Applicable, Standards Not Applicable, Shelf Life 1 yr, Junction Ceramic Pin, Electrolyte KCl, Includes (4) AG13 Battery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.