Electrode, Glass
- Mfr # 2700931
- Zoro # G423352646
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Junction
Double
Includes
Electrode
Manufacturer Warranty Length
1 yr
Disposability
Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2700931
- Zoro #
- G423352646
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Glass
- Junction
- Double
- Includes
- Electrode
- Disposability
- Reusable
- Operating Temperature - Maximum
- 100 Degrees C
- Operating Temperature - Minimum
- -5 Degrees C
- Product Type
- Electrode
- Electrolyte
- ORP
- Sub-Category
- Water Quality Products
- Recommended Use
- Plating Baths, Waste-Water Monitoring
- Connection Type
- BNC
- Item
- Electrode
- Tip Shape
- Bulb
- Test Parameters
- Oxidation-Reduction Potential
- For Use With
- Liquids
- Material
- Glass
- Shell Material
- Glass
- Compatible Product Type
- Liquids
- Traction Material
- Glass
Dimensions
- Manufacturer Warranty Length
- 1 yr
Description
Electrode, Tip Shape Bulb, Body Material Glass, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life Not Applicable, Junction Double, Electrolyte ORP, Recommended Use Plating Baths, Waste-Water Monitoring, Includes Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.