Rack, 10 mL, Black
- Mfr # 31021231
- Zoro # G122731230
product price:Â
$
52.39
/ea
Key Features
Color
Black
Compatible Product Type
Rotor Swing Out 4 x 10 mL
Product Type
Rack
Capacity
10 mL
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31021231
- Zoro #
- G122731230
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Compatible Product Type
- Rotor Swing Out 4 x 10 mL
- Product Type
- Rack
- Capacity
- 10 mL
- Item
- Rack
- Wire Color
- Black
Description
Rack, Black, Capacity 10 mL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.