Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ohaus Ranger 3000 In Use Cover 30037451

Ranger 3000 In Use Cover (Discontinued)

  • Mfr # 30037451
  • Zoro # G6707687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30037451
Zoro #
G6707687
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
12 1/4 in
Overall Width
13 in
Overall Height
4 in

Details

Includes
(1) Cover
Item
Scale Protective Cover
Compatible Mfg. Model Number
R31P15, R31P1502, R31P3, R31P30, R31P6, RC31P15, RC31P1502, RC31P3, RC31P30, RC31P6
Material
Plastic

Description

Scale Protective Cover, Overall Height 4 in, Overall Width 13 in, Overall Depth 12 1/4 in, Material Plastic, Compatible Mfg. Model Number R31P15, R31P1502, R31P3, R31P30, R31P6, RC31P15, RC31P1502, RC31P3, RC31P30, RC31P6, Compatible Grainger Part Number 20FY83, 20FY84, 20FY85, 20FY86, 20FY87, 20FY93, 20FY94, 20FY95, 20FY96, 20FY97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.