Zoro Homepage

Rubber Mat 11.4x 8.75in

  • Mfr # OH-30770935

  • Zoro # G416556297


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30770935
Zoro #
G416556297
UPC #
-
Country of Origin
China

Dimensions

Height
8.75 in

Details

Item
Anti‑Slip Mat

Description

Dimensions: 11.4x 8.75'' 29 x 22 cmShipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.