Shop OHAUS
Create Account
Scout STX2202 Electronic Portable Touchscreen Balance, 2200g x 0.01g
- Mfr # 30253011
- Zoro # G005781970
product price:Â
$
3,151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30253011
- Zoro #
- G005781970
- UPC #
- -
- Country of Origin
- China
Description
Ohaus scout stx2202 electronic portable touchscreen balance, 2200g x 0.01g ideal for laboratory and industrial applications, the ohaus scout features an easy to navigate color touchscreen display and a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standards for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options. features: applications: weighing, parts counting, percent weighing, check weighing, animal/dynamic weighing, totalization, density determination, display hold, mole weighing display: 4.3" (109mm) full-color vga graphic touchscreen display with user-controlled brightness operation: ac adapter (included) or 4 aa batteries (not included) communication: rs232, usb host, usb device, ethernet or bluetooth (available as an accessory) construction: abs housing, stainless steel pan, abs draft shield (1mg models only), weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator design features: stability indicator, stackable design with included storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity units of measurement: carat, custom, grain, gram, kilogram, newton, ounce, ounce troy, pennyweight, pound, pound:ounce
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.