Shop All Hanging Scales
Ohaus
Spring Scale, 250g/2.5 N Capacity
Mfr # 8011-MN
Zoro # G9180123
product price: $26.40
/ea
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250g/2.5 N
- Scale Display Analog Dial
- Weighing Units g, N
- Scale Accuracy +/-3%
- Scale Graduations 2g/0.02 N
Product Information
- Brand Ohaus
- MFR # 8011-MN
- Zoro # G9180123
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 3 1/8 in |
Overall Depth | 7/8 in |
Details
Description
Hanging Scale, Capacity 250g/2.5 N, Analog Dial Scale Display, Scale Graduations 2g/0.02 N, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, N, Overall Height 7 1/4 in, Overall Depth 7/8 in, Overall Width 3 1/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 8 Piece Model Builders Saw Tool (56012IND)
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- GPS SHRINK FILM Heat Activated Shrink Film 14" x 3500 ft., Polyolefin (IK7F1400)
- ASP Employee Attendance Tracker, 8" X 5", 50 Per Pack Pk (6110-00)
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb, Dial (3470410410)
- HME Digital Hanging Scale (HME-SCALE)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- Ohaus Shipping & Packing Scales