Zoro Homepage

Sticky Mat, 8.75 x 7in

  • Mfr # OH-30770939

  • Zoro # G316556298


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30770939
Zoro #
G316556298
UPC #
-
Country of Origin
China

Dimensions

Height
7 in

Details

Item
Sticky Mat

Description

Sticky Mat is designed for use with Orbit and Reciprocating Shakers.Recommended maximum speed not to exceed 250 RPM. Application temperature not to exceed 65C. Clean with water and air dry to restore adhesive quality. Dimensions: 8.75 x 7'' 22 x 18cmShipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.