This item is Discontinued.

Ohaus Stirrer, Ceramic Plate, 100 to 1200rpm, 20W HSMNST4CAL

Stirrer, Ceramic Plate, 100 to 1200rpm, 20W (Discontinued)

  • Mfr # HSMNST4CAL
  • Zoro # G2112262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSMNST4CAL
Zoro #
G2112262
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
4 in
Plate Width
4 in
Overall Length
7.9 in
Overall Height
5 in
Overall Width
6 in

Details

Item
Hot Plate Stirrer
Hot Plate Item
Hot Plate Stirrer
Plate Shape
Rectangular
Plate Material
Ceramic
Load Capacity - English
9 lb
Voltage
120V AC
Speed
100 to 1200 rpm
Includes
3-Wire Cord and Plug, PTFE Coated Stir Bar
Auto Shutoff
No
Load Capacity - Metric
1 L
Watts
20 W
Standards
TUV
Amps
0.25 A
Number of Stirring Positions
1
Resists
Non-Acidic Water Base Liquids
Includes Timer
No
Variable Speed
Yes
Resistance Properties
Chemical Resistant
Speed Setting
Variable
Minimum Stirring Speed
100 RPM
Hot Plate Type
Hot Plate Stirrer
Product Type
Hot Plate Stirrer
Current
0.5 A
Maximum Stirring Speed
1,200 RPM
Wattage
20 W
Display Type
Analog

Description

Hot Plate Stirrer, Plate Length 4 in, Plate Width 4 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 9 lb, Load Capacity - Metric 1 L, Overall Height 5 in, Overall Length 7.9 in, Overall Width 6 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 100 to 1200 rpm, Auto Shutoff No, Includes Timer No, Voltage 120V AC, 0.25 A Amps, 20 W Watts, Resists Non-Acidic Water Base Liquids, Standards TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.