Test Tube Rack, Aluminum
Mfr # 30400118
Zoro # G2115333
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
For Use With
Ohaus Shakers
Material
Steel
Autoclavable
No
Product Type
Test Tube Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400118
Zoro #
G2115333
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Tube Size
22 to 25 mm
Details
Item
Tube Rack
For Use With
Ohaus Shakers
Material
Steel
Autoclavable
No
Product Type
Test Tube Rack
Total Holding Capacity
(24) Tubes
Description
Item Tube Rack, Autoclavable No, Material Steel, For Use With Ohaus Shakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.