Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0422
Zoro #
G4495727
UPC #
042167500245
Country of Origin
Unknown
Dimensions
Depth
23.43"
Height
20.87"
Overall Height
36.61"
Overall Width
23.43"
Width
18.11"
Details
Office Chair Style
Task Chair
Item
Task Chair,Black/Chrome
Standards
GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards
Color
Black
Material
Fabric Mesh
Description
Task Chair,Black/Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.