Absorbent Boom, 50 gal, Oil Only, Petroleum, Orange, Cotton Fibers, 4 PK (Discontinued)
- Mfr # L92857G
- Zoro # G2849621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L92857G
Zoro #
G2849621
UPC #
041788928575
Country of Origin
United States
Dimensions
Length
10 ft.
Diameter
5"
Details
Item
Absorbent Boom
Volume Absorbed per Pkg.
50 gal
Material
Cotton Fibers
Color
Orange
Fluids Absorbed
Oil Only, Petroleum
Volume Absorbed Per Pkg.
50 gal.
Description
Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 50 gal, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.