Sorbent Pad, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene

  • Mfr # L70393G

  • Zoro # G9493976


product price: $98.49
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
24 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L70393G
Zoro #
G9493976
UPC #
041788703936
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
9 1/2 in x 15 in
Perforation Along Length
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
24 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
27 gal.
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
20 to 29 gal
Recycled Content (%)
No Recycled Content
Perforations
Yes
UV Resistant
No
Layers of Construction
1
Absorbency Weight
Light
Sorbent Capacity
24 gal (200 Pads)
Flame Resistant
No
Number of Layers
1
Foot Traffic
Not Recommended
Leak Resistant Backing
No
Dimpled
Yes
Number of Pads
200
Color/Pattern
Gray
Incluces Coverstock
No
Volume Absorbed Per Pad
23 3/16 oz
Specialized Applications
Automotive, Leaks & Spills, MRO
For Use With Chemical or Metal Type
Universal
Volume Absorbed (Pack, Each)
24 gal/pk, 0.12 gal/pad
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Automotive, Leaks & Spills, MRO, Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
24 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 23 3/16 oz, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.