Absorbent Pad, 14 gal, Universal, Yellow, Polypropylene, 50 PK (Discontinued)
- Mfr # L72371G
- Zoro # G9494213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L72371G
Zoro #
G9494213
UPC #
041788723712
Country of Origin
United States
Dimensions
Length
19"
Width
15"
Details
Item
Absorbent Pad
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Color
Yellow
Perforations
Yes
Fluids Absorbed
Universal
UV Resistant
No
Perforated
Yes
Absorbency Weight
Heavy
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
14 gal.
Volume Absorbed Range
10 to 19 gal
Layers of Construction
2
Recycled Content (%)
No Recycled Content
Description
Fluids Absorbed Universal, Volume Absorbed per Pkg. 14 gal, Material Polypropylene, Perforated Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.