Absorbent Pad, 23 gal, Oil-Based Liquids, White, Polypropylene, 100 PK (Discontinued)
- Mfr # L71382G
- Zoro # G9494073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L71382G
Zoro #
G9494073
UPC #
041788713829
Country of Origin
United States
Dimensions
Length
19"
Width
15"
Details
Item
Absorbent Pad
Volume Absorbed per Pkg.
23 gal
Material
Polypropylene
Color
White
Perforations
Yes
Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Perforated
Yes
Volume Absorbed Per Pkg.
23 gal.
Static Dissipative
No
Absorbency Weight
Medium
Spill Control - Fluids Absorbed
Oil-Based Liquids
Recycled Content (%)
No Recycled Content
Layers of Construction
2
Item - Spill Control
Absorbent Pad
Volume Absorbed Range
20 to 29 gal
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 23 gal, Material Polypropylene, Perforated Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.