Absorbent Pad, 18 gal, Universal, Blue, Cotton Fibers, 100 PK (Discontinued)
- Mfr # L92001G
- Zoro # G0890583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L92001G
Zoro #
G0890583
UPC #
041788920012
Country of Origin
Unknown
Dimensions
Length
19"
Width
15"
Details
Item
Absorbent Pad
Volume Absorbed per Pkg.
18 gal
Material
Cotton Fibers
Color
Blue
Fluids Absorbed
Universal
UV Resistant
No
Recycled Content (%)
85%
Volume Absorbed Per Pkg.
18 gal.
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Absorbency Weight
Medium
Static Dissipative
No
Description
Fluids Absorbed Universal, Volume Absorbed per Pkg. 18 gal, Material Cotton Fibers, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.