Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Absorbent Pillow, 10 gal, Universal, Gray, 20 PK L70520G

Absorbent Pillow, 10 gal, Universal, Gray, 20 PK (Discontinued)

  • Mfr # L70520G
  • Zoro # G9760003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L70520G
Zoro #
G9760003
UPC #
041788705206
Country of Origin
United States

Dimensions

Length
8-1/2"
Width
17"

Details

Item
Absorbent Pillow
Volume Absorbed per Pkg.
10 gal
Color
Gray
Fluids Absorbed
Universal
Filler Material
Cellulose
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Pillow
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
10 gal.

Description

Fluids Absorbed Universal, Length 8-1/2 In., Volume Absorbed per Pkg. 10 gal, Filler Material Cellulose, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.