Absorbent Pillow, 5 gal, Universal, Yellow, Polypropylene, 10 PK (Discontinued)
- Mfr # L72515G
- Zoro # G9595887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L72515G
Zoro #
G9595887
UPC #
041788725150
Country of Origin
United States
Dimensions
Length
8-1/2"
Width
17"
Details
Item
Absorbent Pillow
Volume Absorbed per Pkg.
5 gal
Material
Polypropylene
Color
Yellow
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
Universal
Outside Skin Material
Polypropylene
Volume Absorbed Per Pkg.
5 gal.
Item - Spill Control
Absorbent Pillow
Filler Material
Cellulose
Volume Absorbed Range
0 to 9 gal
Description
Fluids Absorbed Universal, Length 8-1/2 In., Volume Absorbed per Pkg. 5 gal, Filler Material Cellulose, Outside Skin Material Polypropylene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.