Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Absorbent Pillow, 10 gal, Universal, Yellow, Polypropylene, 20 PK L72512G

Absorbent Pillow, 10 gal, Universal, Yellow, Polypropylene, 20 PK (Discontinued)

  • Mfr # L72512G
  • Zoro # G9759933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L72512G
Zoro #
G9759933
UPC #
041788725129
Country of Origin
United States

Dimensions

Length
8-1/2"
Width
17"

Details

Item
Absorbent Pillow
Volume Absorbed per Pkg.
10 gal
Material
Polypropylene
Color
Yellow
Fluids Absorbed
Universal
Outside Skin Material
Polypropylene
Volume Absorbed Range
10 to 19 gal
Filler Material
Cellulose
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
10 gal.
Item - Spill Control
Absorbent Pillow

Description

Fluids Absorbed Universal, Length 8-1/2 In., Volume Absorbed per Pkg. 10 gal, Filler Material Cellulose, Outside Skin Material Polypropylene, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.