Sorbents, 3 ft x 50 ft, Universal, Black, Polypropylene (Discontinued)
- Mfr # L90691
- Zoro # G7521114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L90691
Zoro #
G7521114
UPC #
041788906917
Country of Origin
United States
Dimensions
Size
3 ft x 50 ft
Length
50 ft
Width
3 ft
Perforated Size
Not Perforated
Roll Width
36 in
Roll Length
50 ft
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 50 ft, Volume Absorbed Per Pad 1,280 oz, Volume Absorbed per Pkg. 10 gal, Color/Pattern Black, Material Polypropylene, Number of Layers 2-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.