Absorbent Roll, 30 gal, Chemical, Hazmat, Blue, Cotton Fibers (Discontinued)
- Mfr # L92002G
- Zoro # G0403295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L92002G
Zoro #
G0403295
UPC #
041788920029
Country of Origin
Unknown
Dimensions
Length
150 ft
Width
29-1/2"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
30 gal
Material
Cotton Fibers
Color
Blue
Fluids Absorbed
Chemical, Hazmat
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Volume Absorbed Per Pkg.
30 gal.
Spill Control - Fluids Absorbed
Chemical, Hazmat
Item - Spill Control
Absorbent Roll
Absorbency Weight
Medium
Volume Absorbed Range
30 to 39 gal
Description
Fluids Absorbed Chemical, Hazmat, Volume Absorbed per Pkg. 30 gal, Material Cotton Fibers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.