Absorbent Roll, 26.5 gal, Oil-Based Liquids, White, Polypropylene (Discontinued)
- Mfr # L71479G
- Zoro # G9494125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L71479G
Zoro #
G9494125
UPC #
041788714796
Country of Origin
United States
Dimensions
Length
150 ft
Width
15"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
26.5 gal
Material
Polypropylene
Color
White
Perforations
Yes
Fluids Absorbed
Oil-Based Liquids
Perforated
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
26.5 gal.
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
20 to 29 gal
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 26.5 gal, Material Polypropylene, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.