Absorbent Roll, 26.5 gal, Oil-Based Liquids, White, Polypropylene (Discontinued)
- Mfr # L71496G
- Zoro # G9494177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L71496G
Zoro #
G9494177
UPC #
041788714963
Country of Origin
Unknown
Dimensions
Length
300 ft
Width
15"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
26.5 gal
Material
Polypropylene
Color
White
Perforations
No
Fluids Absorbed
Oil-Based Liquids
Perforated
No
Volume Absorbed Per Pkg.
26.5 gal.
Volume Absorbed Range
20 to 29 gal
Absorbency Weight
Light
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 26.5 gal, Material Polypropylene, Perforated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.