Absorbent Roll, 53 gal, Oil-Based Liquids, White, Polypropylene (Discontinued)
- Mfr # L71495G
- Zoro # G9494161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L71495G
Zoro #
G9494161
UPC #
041788714956
Country of Origin
United States
Dimensions
Length
300 ft
Width
30"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
53 gal
Material
Polypropylene
Color
White
Perforations
No
Fluids Absorbed
Oil-Based Liquids
Perforated
No
Volume Absorbed Per Pkg.
53 gal.
Absorbency Weight
Light
Volume Absorbed Range
50+ gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Roll
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 53 gal, Material Polypropylene, Perforated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.