Absorbent Roll, 44 gal, Oil-Based Liquids, White, Polypropylene (Discontinued)
- Mfr # L71484G
- Zoro # G9494134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L71484G
Zoro #
G9494134
UPC #
041788714840
Country of Origin
United States
Dimensions
Length
150 ft
Width
30"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
44 gal
Material
Polypropylene
Color
White
Perforations
Yes
Fluids Absorbed
Oil-Based Liquids
Perforated
Yes
Volume Absorbed Range
40 to 49 gal
Volume Absorbed Per Pkg.
44 gal.
Absorbency Weight
Medium
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 44 gal, Material Polypropylene, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.