Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Absorbent Roll, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene L70494G

Absorbent Roll, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (Discontinued)

  • Mfr # L70494G
  • Zoro # G9494037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L70494G
Zoro #
G9494037
UPC #
041788704940
Country of Origin
Unknown

Dimensions

Size
15 in x 300 ft
Length
300 ft
Width
15 in
Perforated Size
15 in x 15 in
Roll Length
300 ft
Roll Width
15 in
Perforation Along Width
15 in
Perforation Along Length
15 in

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
25 gal
Volume Absorbed (Pack, Each)
25 gal/pk
Material
Polypropylene
Color
Gray
Perforations
Yes
Sorbent Capacity
25 gal
Fluids Absorbed
Universal
UV Resistant
No
Perforated
Yes
Absorbency Weight
Light
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
25.5 gal.
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Roll
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Color/Pattern
Gray
Adhesive Backing
No
Leak Resistant Backing
No
Number of Layers
1-ply
Product Type
Sorbent Roll
Flame Resistant
No
Wringable
Not Wringable
Printed Message
No Message
Foot Traffic
Light
Dimpled
Yes
Dispenser Box
No

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, Size 15 in x 300 ft, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 15 in x 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.