Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Sorbents, 12 gal, 3 in x 48 in, Universal, Camouflage, Cellulose L90824

Sorbents, 12 gal, 3 in x 48 in, Universal, Camouflage, Cellulose (Discontinued)

  • Mfr # L90824
  • Zoro # G4464433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90824
Zoro #
G4464433
UPC #
041788908249
Country of Origin
United States

Dimensions

Size
3 in x 48 in
Length
48 in
Width
3 in
Diameter
3 in

Details

Item
Sorbents
Volume Absorbed per Pkg.
12 gal
Material
Cellulose
Color
Camouflage
Fluids Absorbed
Universal
Application
Around Corners, Machine Bases, Tight Spaces
UV Resistant
No
Connector Type
No Connector
Item - Spill Control
Absorbent Sock
Filler Material
Cellulose
Volume Absorbed Per Pkg.
10 gal.
Spill Control - Fluids Absorbed
Universal
Outside Skin Material
Polypropylene
Volume Absorbed Range
10 to 19 gal
Composition
Cellulose Filler, Polypropylene Mesh, Polypropylene Skin
Static Dissipative
No
Incinerable
Yes
Neutralizing
No
Mildew Resistant
No
Product Type
Sorbent Sock
Specialized Applications
Around Corners, Machine Bases, Tight Spaces
Connector Material
No Connector
Neutralizes Chemical Type
Universal
Floating
No
For Use With Chemical or Metal Type
Universal
Volume Absorbed (Pack, Each)
12 gal/pk; 1 gal/sock
Color/Pattern
Camouflage
Sock/Boom Profile
Round
Outer Mesh Material
Polypropylene
Volume Absorbed Per Sock/Boom
12 gal
Printed Message
No Message
Composition Detail
Cellulose Filler, Polypropylene Mesh, Polypropylene Skin
For Use With
Universal

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Camouflage, Filler Material Cellulose, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.