Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Sorbents, 22 gal, 3 in x 48 in, Universal, Gray, Polymeric Foam L90348

Sorbents, 22 gal, 3 in x 48 in, Universal, Gray, Polymeric Foam (Discontinued)

  • Mfr # L90348
  • Zoro # G6443735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90348
Zoro #
G6443735
UPC #
041788903480
Country of Origin
United States

Dimensions

Size
3 in x 48 in
Length
48 in
Width
3 in
Diameter
3 in
Rope Along Length
No

Details

Item
Sorbents
Volume Absorbed per Pkg.
22 gal
Material
Polymeric Foam
Color
Gray
Fluids Absorbed
Universal
UV Resistant
No
Connector Type
No Connector
Item - Spill Control
Absorbent Sock
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
14 gal.
Spill Control - Fluids Absorbed
Universal
Composition
Polyester Mesh, Polyester Skin, Polymeric Foam Filler
Static Dissipative
No
Filler Material
Polymeric Foam
Outside Skin Material
Polyester
Volume Absorbed Per Sock/Boom
1.5 gal
Connector Material
No Connector
For Use With Chemical or Metal Type
Universal
Printed Message
No Message
Sock/Boom Profile
Round
Floating
No
Outer Mesh Material
Polyester
Color/Pattern
Gray
Volume Absorbed (Pack, Each)
22 gal/pk; 1.5 gal/sock
Neutralizes Chemical Type
Universal
Specialized Applications
Around Corners, Machine Bases, Tight Spaces
Product Type
Sorbent Sock
Mildew Resistant
No
Neutralizing
No
Composition Detail
Polyester Mesh, Polyester Skin, Polymeric Foam Filler
For Use With
Universal

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1.5 gal, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Filler Material Polymeric Foam, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.