This item is Discontinued.

Oil-Dri Absorbent Roll, 26.5 gal, Oil-Based Liquids, White, Polypropylene L71499G

Absorbent Roll, 26.5 gal, Oil-Based Liquids, White, Polypropylene (Discontinued)

  • Mfr # L71499G
  • Zoro # G9494195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L71499G
Zoro #
G9494195
UPC #
041788714994
Country of Origin
United States

Dimensions

Length
300 ft
Width
15"

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
26.5 gal
Material
Polypropylene
Color
White
Perforations
Yes
Fluids Absorbed
Oil-Based Liquids
Perforated
Yes
Volume Absorbed Per Pkg.
26.5 gal.
Volume Absorbed Range
20 to 29 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Light
Item - Spill Control
Absorbent Roll

Description

Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 26.5 gal, Material Polypropylene, Perforated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.