Ready Green Oil Base Sweeping Compound
Mfr # L91100RG
Zoro # G5408401
product price: $70.19
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Color
Green
Material
Oil, Wood Pulp
Container Type
Drum
Weight
100 lb
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L91100RG
Zoro #
G5408401
UPC #
041788211004
Country of Origin
United States
Details
Item
Sweeping Compound
Color
Green
Material
Oil, Wood Pulp
Container Type
Drum
Weight
100 lb
Standards
OSHA
For Floor Type
Wood, Concrete, Terrazzo, Porcelain
Base Material
Oil, Wood Pulp
Description
Sweeping Compound, Base Material Oil, Wood Pulp, Color Green, Container Type Drum, For Floor Type Wood, Concrete, Terrazzo, Porcelain, Standards OSHA
Restrictions
WARNING:
This product can expose you to chemicals including D&C Red No. 19,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.