Shop WIPEX
See all product information
Create Account
Natural Floor Cleaning Pads 16ct, Rosemary, 192 Swiffer-Compatible Plant-Based Wet Floor Wipes, 12PK
- Mfr # WX31101FR3-4
- Zoro # G422721054
product price:Â
$
89.19
/pk of 12, $7.43/ea
Key Features
Fragrance
Rosemary
Length
11 in
Material
100% Plant-Based Cloth
Container Type
Resealable Flow Pack
Width
8.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX31101FR3-4
- Zoro #
- G422721054
- UPC #
- 655315723542
- Country of Origin
- Israel
Dimensions
- Length
- 11 in
- Width
- 8.3 in
Details
- Fragrance
- Rosemary
- Material
- 100% Plant-Based Cloth
- Container Type
- Resealable Flow Pack
Description
The Wipex Natural Floor Cleaning Wipes are plant-based floor wipes designed for quick, effective cleaning of hard floor surfaces. Each pack contains 16 super-sized, textured wet wipes made from a plant-based cloth infused with natural ingredients including vinegar and rosemary essential oil. These ingredients provide powerful yet gentle cleaning while leaving floors smelling fresh with a subtle rosemary scent. Key details: - 16 wet wipes per pack, each fitting Swiffer-style flat mops for convenient floor cleaning. - Suitable for various hard flooring types including hardwood, ceramic tile, linoleum, laminate, porcelain, and vinyl. - The wipes have a thick, pillow-textured cloth that traps and absorbs dirt and grime in one swipe. - Formulated without harsh chemicals, making them safe for use around children and pets. - The natural rosemary essential oil scent provides a fresh, floral aroma. - The formula dries quickly with no streaks or residue left behind. - Designed for use in homes, offices, studios, and commercial spaces. - Convenient alternative to traditional mopping, saving time and eliminating the need for buckets and rinsing. - Compatible with Swiffer Sweeper wet floor mop. These wipes offer a safe, effective, and aromatic cleaning solution, perfect for maintaining hygienic, fresh floors with minimal effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.