Sorbent Boom, 36 gal, 8 in x 10 ft, Oil, White, 4 PK

  • Mfr # L90855

  • Zoro # G4460732


product price:  $150.99
/pk 4, $37.75/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
36 gal
Connector Type
Attachment Clips, Rope
Boom Profile
Round
Volume Absorbed Per Boom
9 gal
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L90855
Zoro #
G4460732
UPC #
041788908553
Country of Origin
United States

Dimensions

Diameter
8 in
Length
10 ft
Size
8 in x 10 ft
Width
10 in

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
36 gal
Connector Type
Attachment Clips, Rope
Boom Profile
Round
Volume Absorbed Per Boom
9 gal
Color
White
Includes
Attachment Clips, Rope
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Incinerable
Yes
Composition
Polyester Mesh, Polyester Skin, Polymeric Foam Filler
Outside Skin Material
Polyester
Volume Absorbed Range
30 to 39 gal
Filler Material
Polypropylene
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Boom
Volume Absorbed Per Pkg.
53 gal.
Material
Polypropylene
Static Dissipative
No
UV Resistant
No
Neutralizing
No
Volume Absorbed Per Sock/Boom
9 gal
Neutralizes Chemical Type
Petroleum Based Fluids
Color/Pattern
White
Volume Absorbed (Pack, Each)
36 gal/pk; 9 gal/boom
Mildew Resistant
No
Sock/Boom Profile
Round
Printed Message
No Message
Floating
Yes
For Use With Chemical or Metal Type
Petroleum-Based Fluids
Specialized Applications
Drains, Machine Sumps, Spills on Water
Outer Mesh Material
Polyester
Connector Material
Aluminum
Composition Detail
Polyester Mesh, Polyester Skin, Polymeric Foam Filler
Application
Drains, Machine Sumps, Spills on Water
For Use With
Petroleum Based Fluid, Paint and Non-Water Soluble Chemical

Description

Product Type Sorbent Boom, Fluids Absorbed Fuels, For Use With Chemical or Metal Type Petroleum-Based Fluids, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 9 gal, Volume Absorbed per Pkg. 36 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.