Sorbent Sock, 10 gal, 3 in x 10 ft, Oil, White, 4 PK

  • Mfr # L71519G

  • Zoro # G9759976


product price:  $55.45
/pk 4, $13.86/ea

Key Features

Volume Absorbed per Pkg.
10 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
2.5 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L71519G
Zoro #
G9759976
UPC #
041788715199
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
10 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
2.5 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Composition
Polypropylene Filler, Polypropylene Mesh, Polypropylene Skin
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Sock
Volume Absorbed Per Pkg.
10 gal.
UV Resistant
No
Material
Polypropylene
Static Dissipative
No
Outside Skin Material
Polypropylene
Filler Material
Polypropylene
Sock/Boom Profile
Round
For Use With Chemical or Metal Type
Petroleum-Based Fluids
Color/Pattern
White
Volume Absorbed (Pack, Each)
10 gal/pk; 2.5 gal/sock
Connector Material
No Connector
Printed Message
No Message
Mildew Resistant
No
Neutralizing
No
Volume Absorbed Per Sock/Boom
2.5 gal
Specialized Applications
Machinery, Outdoor
Neutralizes Chemical Type
Petroleum Based Fluids
Floating
Yes
Outer Mesh Material
Polypropylene
For Use With
Petroleum Based Fluid, Paint and Non-Water Soluble Chemical
Composition Detail
Polypropylene Filler, Polypropylene Mesh, Polypropylene Skin
Application
Machinery, Outdoor

Description

Product Type Sorbent Sock, Fluids Absorbed Fuels, For Use With Chemical or Metal Type Petroleum-Based Fluids, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2.5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.