Shop All Sorbents
Oil-Dri
Absorbent Sock, 12 gal, 3 in x 48 in, Acids, Bases, Universal, Yellow, Polypropylene
Mfr # L90891
Zoro # G3089615
product price: $85.59
/pk 12, $7.13/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Volume Absorbed (Pack, Each) 12 gal/pk; 1 gal/sock
- Material Polypropylene
- Color Yellow
- Size 3 in x 48 in
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Details
Description
Product Type Sorbent Sock, Fluids Absorbed Acids, Bases, Universal, For Use With Chemical or Metal Type Acids, Bases, Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Yellow, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Dispenser 32 oz, Recessed (6437-000000)
- LISLE PARTS CLEANING BRUSH (LI14000)
- BLUE MAGIC Shine Metal Polish, 10 Oz., Aerosol (230-06)
- XSORB Oil Select Bi-Boom, 8" x 10 ft. (XNB310S)
- OIL-DRI Absorbent Boom, 23 gal, 5 in x 10 ft, Oil-Based Liquids, White, Polyester (L90857)
- OIL-DRI Oil Dri 40 Quart Industrial Oil Absorbent (OI571264)
- OIL-DRI Absorbent Pad, 19 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (L90834)
- OIL-DRI Loose Absorbent, 4 gal, Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Brown, Red (I05040)
- OIL-DRI Absorbent Roll, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90535)
- OIL-DRI Loose Absorbent, 3 gal, Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Brown, Red (I06032)
- BRADY Absorbent Pad, 17 gal, 15 in x 17 in, Oil-Based Liquids, White, Polypropylene (BPO500)
- Oil-Dri Sorbents