Oil-Dri
Absorbent Roll, 36 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # L91002
Zoro # G3313484
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 36 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Length 150 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Dual Bay Charger, For CH93619/CH95519 (CH07250)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA2)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- OIL-DRI Absorbent Roll, 4.5 gal, 15 in x 5 ft, Universal, Gray, Polypropylene (L90908)
- OIL-DRI Absorbent Roll, 48 gal, 30 in x 360 ft, Universal, Gray, Polypropylene (L91004)
- OIL-DRI Absorbent Roll, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90535)
- OIL-DRI Absorbent Pad, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L90530)
- OIL-DRI Absorbent Pillow, 16 gal, 16 in x 21 in, Universal, Gray, Cellulose (L90919)
- OIL-DRI Absorbent Pad, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90904)
- PIG Absorbent Roll, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- Oil-Dri Sorbents