Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 10 gal Volume Absorbed per Kit, 10 gal Capacity, Lab Pack, Yellow

  • Mfr # L91310

  • Zoro # G4292395


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Lab Pack
Container Capacity
10 gal
Volume Absorbed Per Kit
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L91310
Zoro #
G4292395
UPC #
041788913106
Country of Origin
United States

Dimensions

Container Size
15 in W x 15 in L x 18 in H
Sock Length
48 in
Sock Diameter
46 in
Container Width
15 in
Container Height
18 in
Container Length
15 in
Pad Length
15 in
Pad Width
19 in
Drum Liner For Drum Size
50 gal
Overpack Drum Size Included
10 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Lab Pack
Container Capacity
10 gal
Volume Absorbed Per Kit
10 gal
Includes
(30) Haz Mat Bonded Pads, (4) Harsh Chemical Socks (48 in), Disposal Bag with Haz Mat Label and Tie
Spill Control - Fluids Absorbed
10 gal
Volume Absorbed Range
10 to 19 gal
Volume Absorbed per Pkg.
10 gal
Pillow/Sock Outside Skin Material
Polypropylene
Overpack Drum Included
10 gal Drum
For Use With Chemical or Metal Type
Harsh Chemicals, Universal
Solidifier Included
No
Number of Ties Included
1
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Socks
Universal
Number of Waste Labels Included
1
Vapor Suppressant Included
No
Empty or Filled
Filled
Number of Sorbent Socks Included
4
Product Type
Spill Kit
Pillow/Sock Filler Material
Polypropylene
Ph Tester Kit Included
No
Number of Pads Included
30
Number of Disposal Bags Included
1
Land Fill Disposable
No
Number of Goggles
1
Container Color
Yellow
Cleaning Solution Included
No
Product Weight
13 lb
Pad Material
Polyproylene
Specialized Applications
Universal
Epoxy Putty Included
No
Includes Mounting Fasteners
No
Fluids Absorbed - Pads
Universal
Granular Sorbent Included
No
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Sorbents Included
(30) Haz Mat Bonded Pads, (4) Harsh Chemical Socks (48 in)
PPE Included
Goggles, Protective Gloves
Additional Components Included
Disposal Bag with Haz Mat Label and Tie
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 10 gal, Container Type Lab Pack, 10 gal Container Capacity, 15 in W x 15 in L x 18 in H Container Size, Yellow, Filled, Sorbents Included (30) Haz Mat Bonded Pads, (4) Harsh Chemical Socks (48 in), PPE Included (1) Pair Goggles, (1) Pair Gloves, Additional Components Included (1) Disposal Bag, Hazmat Label, Product Weight 13 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.