Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Spill Kit, 24.5 gal, Universal L92435G

Spill Kit, 24.5 gal, Universal (Discontinued)

  • Mfr # L92435G
  • Zoro # G2974097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L92435G
Zoro #
G2974097
UPC #
041788924355
Country of Origin
United States

Dimensions

Container Size
35 gal.

Details

Item
Spill Kit
Volume Absorbed per Pkg.
24.5 gal
Material
Cellulose/Cotton
Includes
(4) 10 ft Socks, (2) 4 ft Socks, (4) Pillows, (50) Pads, (2) 1 lb Bag Loose Cellulose, (3) Disposal Bags, 35 gal Overpack
Fluids Absorbed
Universal
Container Type
Drum
Volume Absorbed Per Pkg.
24.5 gal.

Description

Fluids Absorbed Universal, Container Type Drum, 35 gal. Container Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.