Parts Washer Pump, 1/10 hp, 115V AC

  • Mfr # AOPW45110
  • Zoro # G2132015
product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
2.75 in
Width (In.)
5.25 in
Color
Silver
Temp. Range (F)
Not Available
Height (In.)
4.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AOPW45110
Zoro #
G2132015
UPC #
027427451109
Country of Origin
United States

Dimensions

Depth (In.)
2.75 in
Width (In.)
5.25 in
Height (In.)
4.25 in
Overall Height
4.25 in
Cord Length
6 ft
Overall Width
5.25 in

Details

Item
Parts Washer Pump
Color
Silver
Temp. Range (F)
Not Available
For Use With
4NHJ6 and 4NHJ7
Material
Plastic
Standards
C/UR - US
Flash Point (F)
Not Available
Flow Rate @ 1 ft of Head (Maximum)
5.66 gpm
Horsepower
1/10 hp
Pump Housing Material
Plastic
Motor Sealing
Oil-Filled
Compatible Parts Washer Manufacturer Model Number
AOPW45113
Maximum Flow Rate
5.7 gpm
Maximum Feet of Head
12 ft of head
Compatible with Brand
Oil Eater
Flow Rate @ 5 ft of Head (Maximum)
5 gpm
Flow Rate @ 10 ft of Head (Maximum)
2.25 gpm
Nameplate Voltage
115V AC
Feet of Head (Maximum)
12 ft
Chemical Compatibility
Aqueous Detergent
Phase
Single
Flow Rate (Maximum)
5.7 gpm
System Pressure (Maximum)
6 psi
Submersible
Yes
Media Temperature (Maximum)
86 Degrees F

Description

Parts Washer Pump, Motor Sealing Oil-Filled, Nameplate Voltage 115V AC, Horsepower 1/10 hp, Maximum Flow Rate 5.7 gpm, Flow Rate @ 1 ft of Head (Maximum) 5.66 gpm, Flow Rate @ 5 ft of Head (Maximum) 5 gpm, Flow Rate @ 10 ft of Head (Maximum) 2.25 gpm, Maximum Feet of Head 12 ft of head, Compatible Discharge Pipe Size Not Applicable, Intake Type Not Applicable, Discharge Type Not Applicable, Cord Length 6 ft, Pump Housing Material Plastic, Submersible Yes, Includes -, Overall Height 4.25 in

Ratings & reviews