Shop OIL-RITE
See all product information
Create Account
1 gal Capacity Multiple Feed Electro Lubricator w/Acrylic Reservoir - 2, 1/4in. OD Tube, 120V/60Hz
- Mfr # B3152-128A021206B111GW
- Zoro # G316547180
product price:
$
395.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Overall Width
6 in
Body Material
Acrylic
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3152-128A021206B111GW
- Zoro #
- G316547180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Details
- Body Material
- Acrylic
Description
Item # B3152-128A021206B111GW, Multiple Feed Electro Lubricator, 1 gal Acrylic Reservoir, 2 Feeds, 120V/60HzMultiple Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated. Anywhere from 2 to 24 valves may be connected to one reservoir please consult factory for valve combinations not shown. The modular construction allows for additional valves to be added at a later date if needed part no. B3151-01B11GW .The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body .This oiler features an acrylic reservoir, aluminum alloy base and valve body, plated steel shank, Buna-N seals and 5/8-18 mounting thread .The solenoid has a NPT thread for connecting with conduit and is powered by 120V/60Hz please consult factory for additional voltages and frequencies. All valves feature a 1/4 OD tube outlet .The diameter of the reservoir is 5 1/2. Total height of the lubricator is 18 1/8, and total width of the valves is 3 15/16. The unit tolerates temperatures up to 160° F .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.