Zoro Homepage

1 qt Capacity Multiple Feed Manual Lubricator with Polycarbonate Reservoir - 2

  • Mfr # B3193-03202B111GW

  • Zoro # G116547212


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polycarbonate
Overall Height
14 in
Overall Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3193-03202B111GW
Zoro #
G116547212
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Length
4 in
Overall Width
4 in

Details

Body Material
Polycarbonate

Description

Item # B3193-03202B111GW, Multiple Feed Manual Lubricator, 1 qt Polycarbonate Reservoir With Swivel Lid, 2 FeedsMultiple Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment .Anywhere from 2 to 24 valves may be connected to one reservoir please consult factory for valve combinations not shown. The modular construction allows for additional valves to be added at a later date if needed part no. B3151-01B11GW .The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body .This lubricator features a polycarbonate reservoir, polypropylene base, aluminum alloy valve body, plated steel shank, Buna-N seals and 5/8-18 mounting thread. It features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir .All valves feature a 1/4 OD tube outlet. The diameter of the reservoir is 3 5/8. Total height of the lubricator is 13 7/16, and total width of the valves is 3 15/16 .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.