
1/2 gal Capacity Multiple Feed Electro Lubricator with Polycarbonate Reservoir - 4, 120V/60Hz
Mfr # B3192-064041206B111GW
Zoro # G216547297
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Overall Width
5 in
Overall Length
6 in
Body Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3192-064041206B111GW
Zoro #
G216547297
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 in
Overall Width
5 in
Overall Length
6 in
Details
Body Material
Polycarbonate
Description
Item # B3192-064041206B111GW, Multiple Feed Electro Lubricator, 1/2 gal Polycarbonate Reservoir With Swivel Lid, 4 Feeds, 120V/60HzMultiple Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated. Anywhere from 2 to 24 valves may be connected to one reservoir please consult factory for valve combinations not shown. The modular construction allows for additional valves to be added at a later date if needed part no. B3151-01B11GW .The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body .This oiler features a polycarbonate reservoir, polypropylene base, aluminum alloy valve body, plated steel shank, Buna-N seals and 5/8-18 mounting thread. Polycarbonate reservoir features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir. The solenoid has a NPT thread for connecting with conduit and is powered by 120V/60Hz please consult factory for additional voltages and frequencies. All valves feature a 1/4 OD tube outlet .The diameter of the reservoir is 5. Total height of the lubricator is 14 1/8, and total width of the valves is 5 7/16 .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.