
120V/60Hz Adjustable Sight Feed Valves w/Solenoid Shutoff - Vented, 5/8in.-18 Remote Mnting Outlet
Mfr # B1835-26B1S1206W
Zoro # G216554455
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Includes
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1835-26B1S1206W
Zoro #
G216554455
UPC #
-
Country of Origin
United States
Details
Includes
Vented
Description
Item # B1835-26B1S1206W, Adjustable Sight Feed Valve With Solenoid Shutoff, 1/8 Female NPT Inlet, 1/8 Female NPT Outlet, 120V/60Hz, 5/8-18 Remote Mounting OutletSight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream .An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration . The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control .Drop feeding can be observed through the glass viewing window in the valve body .The valve sight chamber is vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 120V/60Hz please consult factory for additional voltages and frequencies .The valve features an aluminum alloy body, glass sight, Buna-N seals, and a 1/8 diameter port. Total height of the valve is 3 11/16. An external 5/8-18 thread on the outlet allows the valve to be mounted to a bracket using the nut .This sight feed valve is suitable for temperatures up to 225° F .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.