120V/60Hz Adjustable Sight Feed Valves w/Solenoid Shutoff - Vented, Pipe Mount, 1/4in. Female NPT
- Mfr # B1835-43B1S1206W
- Zoro # G516554537
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
Includes
Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1835-43B1S1206W
- Zoro #
- G516554537
- UPC #
- -
- Country of Origin
- United States
- Includes
- Vented
Description
Item # B1835-43B1S1206W, Adjustable Sight Feed Valve With Solenoid Shutoff, 1/4 Female NPT Inlet, 1/4 Male NPT Outlet, 120V/60HzSight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream .An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration . The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control ._x000D__x000D_Drop feeding can be observed through the glass viewing window in the valve body .The valve sight chamber is vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 120V/60Hz please consult factory for additional voltages and frequencies .This valve features an aluminum alloy body, plated steel components, glass sight, Buna-N seals, and a 1/8 diameter port. The total height of the valve is 3 3/8. Total width with solenoid is 3 3/16_x000D_ _x000D_This sight feed valve is suitable for temperatures up to 225° F .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.