
24VDC Adjustable Sight Feed Valves w/Solenoid Shutoff - Vented, Pipe Mount, 1/4in. Female NPT
Mfr # B1835-43B1S024DW
Zoro # G816554466
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Includes
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1835-43B1S024DW
Zoro #
G816554466
UPC #
-
Country of Origin
United States
Details
Includes
Vented
Description
Item # B1835-43B1S024DW, Adjustable Sight Feed Valve With Solenoid Shutoff, 1/4 Female NPT Inlet, 1/4 Male NPT Outlet, 24VDCSight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream .An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration . The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control ._x000D__x000D_Drop feeding can be observed through the glass viewing window in the valve body . The valve sight chambers are vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC please consult factory for additional voltages and frequencies .The valves feature an aluminum alloy valve body, glass sights, Buna-N seals, and a 1/8 diameter port. Total height of the valve is 3 3/8 ._x000D__x000D_The sight feed valve is suitable for temperatures up to 225° F .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.