24VDC Adjustable Sight Feed Valves w/Solenoid Shutoff - Vented, Pipe Mount, 1/4in. Male NPT, 1/4in.

  • Mfr # B1835-33B1S024DW

  • Zoro # G116554548


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Includes
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1835-33B1S024DW
Zoro #
G116554548
UPC #
-
Country of Origin
United States

Details

Includes
Vented

Description

Item # B1835-33B1S024DW, Adjustable Sight Feed Valve With Solenoid Shutoff, 1/4 Male NPT Inlet, 1/4 Male NPT Outlet, 24VDCSight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream .An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration . The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control ._x000D__x000D_Drop feeding can be observed through the glass viewing window in the valve body .The valve sight chambers are vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC please consult factory for additional voltages and frequencies .The valves feature an aluminum alloy valve body, glass sights, Buna-N seals, and a 1/8 diameter port. Total height of the valve is 3 3/8 ._x000D__x000D_The sight feed valve is suitable for temperatures up to 225° F .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.