
24VDC Adjustable Sight Feed Valves w/Solenoid Shutoff - Vented, Pipe Mount, 1/8in. Female NPT
Mfr # B1835-22B1S024DW
Zoro # G916554519
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Includes
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1835-22B1S024DW
Zoro #
G916554519
UPC #
-
Country of Origin
United States
Details
Includes
Vented
Description
Item # B1835-22B1S024DW, Adjustable Sight Feed Valve With Solenoid Shutoff, 1/8 Female NPT Inlet, 1/8 Female NPT Outlet, 24VDCSight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream .An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration . The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control ._x000D__x000D_Drop feeding can be observed through the glass viewing window in the valve body .The valve sight chambers are vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC please consult factory for additional voltages and frequencies .The valve features an aluminum alloy valve body, glass sight, Buna-N seals, and a 1/8 diameter port. Total height of the valve is 2 15/16 ._x000D__x000D_The sight feed valve is suitable for temperatures up to 225° F .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.