303 SS Gasketed Window Sights NPT Thread - 1 1/4in. NPT, 1 3/4in., Buna-N, 50 PSI, 1 19/64in

  • Mfr # B4763-06B

  • Zoro # G016547220


product price:  $63.35
/ea

Key Features

Body Material
Stainless Steel
Max. Pressure
50 PSI
Height (In.)
2 in
Sight Dia.
1-19/64 in
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B4763-06B
Zoro #
G016547220
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 in
Sight Dia.
1-19/64 in
Length (In.)
3 in
Thread Size
1-1/4 NPT
Hex Size
1-3/4 in
Width (In.)
3 in

Details

Body Material
Stainless Steel
Max. Pressure
50 PSI
Reflector
None
Seal Material
Buna-N
Includes
Buna Seals

Description

Item # B4763-06B, 303 Stainless Steel Gasketed Window Sight, Without Reflector, 1 3/4 Hex, 1 1/4 NPTStainless Steel Gasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, machine compartments, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels .This window sight may be mounted into any corresponding pipe thread. It withstands up to 50 PSI and 225° F .Stainless steel is resistant to corrosion, rust, and staining. It maintains its appearance over long periods and minimizes unwanted bonding between parts .The body of the window sight is constructed with 303 stainless steel. The glass viewing sight is secured by a 303 stainless steel retaining ring. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. A Buna-N o-ring creates a leak tight seal between the body and sight. This window sight is also available with a stainless steel reflector to enhance liquid visibility .This unit features a 1 1/4 male NPT mounting thread. It has a 1 3/4 hex and 1 19/64 sight diameter. When tightly secured, it extends about 15/32 from the mounting surface .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.