303 SS Gasketed Window Sights NPT Thread - 2in. NPT, 2 1/2in., Viton Liquid Contact

  • Mfr # B4763-08V

  • Zoro # G616547149


product price:  $98.85
/ea
Free Shipping & Returns

Key Features

Sight Dia.
1-31/32 in
Includes
Viton Seals
Hex Size
2-1/2 in
Seal Material
Viton Liquid Contact
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4763-08V
Zoro #
G616547149
UPC #
-
Country of Origin
United States

Dimensions

Sight Dia.
1-31/32 in
Hex Size
2-1/2 in
Height (In.)
2 in
Thread Size
2 NPT
Length (In.)
5 in
Width (In.)
5 in

Details

Includes
Viton Seals
Seal Material
Viton Liquid Contact
Max. Pressure
50 PSI
Reflector
None
Body Material
Stainless Steel

Description

Item # B4763-08V, 303 Stainless Steel Gasketed Window Sight, Without Reflector, Viton Seal, 2 1/2 Hex, 2 NPTStainless Steel Gasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, machine compartments, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels .This window sight may be mounted into any corresponding pipe thread. It withstands up to 50 PSI and 300° F .Stainless steel is resistant to corrosion, rust, and staining. It maintains its appearance over long periods and minimizes unwanted bonding between parts .The body of the window sight is constructed with 303 stainless steel. The glass viewing sight is secured by a 303 stainless steel retaining ring. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. A Viton o-ring creates a leak tight seal between the body and sight. This window sight is also available with a stainless steel reflector to enhance liquid visibility .This unit features a 2 male NPT mounting thread. It has a 2 1/2 hex and 1 31/32 sight diameter. When tightly secured, it extends about 17/32 from the mounting surface .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.