Brass Liquid Level Gage, Short Elbow, 4-13/32 Sight, 3/8 Npt, B2716-3, Less Id

  • Mfr # B1139-2X02

  • Zoro # G116547137


product price:  $41.35
/ea

Key Features

Includes
Short Elbow
Length
1 in
Type
Short Elbow
Material
Brass
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1139-2X02
Zoro #
G116547137
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
3 in
Height
6 in

Details

Includes
Short Elbow
Type
Short Elbow
Material
Brass

Description

Item # B1139-2X02, Short Elbow Brass Gauge, 4 13/32 Sight Opening, 5/8 Diameter Glass, 1/4 Female NPT Cap, 3/8 Male NPT Mounting Thread, Less Oil-Rite ID ***Standard Vented Cap Shown*** Short Elbow Brass Gauges can be used on oil bearings, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. The leak proof construction and unrestricted passages permit fast and accurate liquid level response. The square shank with pipe thread screws horizontally into a tapped hole. The gauge can be disassembled for installation in very tight places. This brass elbow gauge features a 5/8 diameter glass sight protected by a shield. The shield can be revolved to the most convenient position for viewing or taken off completely for cleaning. A cap with a 1/4 female NPT connection to vent the gauge back into the reservoir. The gauge uses only atmospheric pressure. A Teflon washer reduces friction between the cap and the glass during installation and adjustments. Buna-N seals are used. The unit tolerates temperatures up to 225° F. Short Elbow Brass Gauges can also be custom-built with optional parts including alternate caps and/or drain bases of varying lengths and mounting threads. To view optional parts, please use our product search feature. Dimensions:A Height from Center of Mounting Hole 5 13/16B Sight Opening 4 13/32C Length of Mounting Thread 1/2 Length of Base 2 7/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.